X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hudson Valley Lighting HUD9231PN "Litchfield" Swing Arm Lamp

Item: HUD9231PN
Finish: Polished Nickel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 32-1/4"
Width 11"
Extension From Wall 26"
Backplate Dimension 2-1/2'' W x 3'' H
Number of Bulbs 1
Bulb Type Medium
Lamp Type E26
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 75 W
Lighting Direction Up Light
Mounting Options Up Light
Shade Off White Faux Silk
Shade Material Fabric
Shade Dimension 11'' W x 8-1/2'' H
Shade Included Yes
Voltage 120V
Weight 8 lbs
Features Adjustable Extension