X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hudson Valley Lighting HUD864PC341 "Historic" 4 or more Bulb Bathroom Light

Item: HUD864PC341
Finish: Polished Chrome
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 10-1/4"
Width 30-1/2"
Extension From Wall 8-1/2"
Number of Bulbs 4
Bulb Type Medium
Lamp Type E26
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Mounting Options Up/Down Light
Voltage 120V
ADA Compliant Yes
Weight 8 lbs