X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hudson Valley Lighting HUD863PC341 "Historic" 3 Bulb Bathroom Light

Item: HUD863PC341
Finish: Polished Chrome
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $642.00

Price: $428.21 (Pricing is for Polished Chrome)



Details and Dimensions

Height 10-1/4"
Width 24-3/4"
Extension From Wall 8-1/2"
Number of Bulbs 3
Bulb Type E26 Medium Base
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Voltage 120V
ADA Compliant Yes
Weight 6 lbs