Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Hudson Valley Lighting HUD863PC119 "Historic" 3 Bulb Bathroom Light

Item: HUD863PC119
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 10-1/2"
Width 24-3/4"
Extension From Wall 7-1/2"
Number of Bulbs 3
Bulb Type Medium
Lamp Type E26
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Mounting Options Up/Down Light
Voltage 120V
ADA Compliant Yes
Weight 6 lbs