X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hudson Valley Lighting HUD862PC348M "Historic" 2 Bulb Bathroom Light

Item: HUD862PC348M
Finish: Polished Chrome
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $508.50

Price: $339.17 (Pricing is for Polished Chrome)




Details and Dimensions

Height 10-1/4"
Width 14-1/4"
Extension From Wall 7-1/2"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Voltage 120V
ADA Compliant Yes
Weight 5 lbs
Lamp Type E26