X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hudson Valley Lighting HUD8008SN "Windham" Mini Pendant

Item: HUD8008SN
Finish: Satin Nickel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $597.00

Price: $398.20 (Pricing is for Satin Nickel)



Details and Dimensions

Height 14"
Width 8"
Number of Bulbs 1
Bulb Type Medium
Lamp Type E26
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Voltage 120V
ADA Compliant Yes
Construction Brass
Weight 6 lbs
Energy Star No