Back to Search Results
Ferguson.com Home
>
Energy Star
>
Ceiling Lighting
> Hudson Valley Lighting
>
HUD8008OB
Hudson Valley Lighting HUD8008OB "Windham" Mini Pendant
| Item: | HUD8008OB |
| Finish: | Old Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $379.19 (Pricing is for Old Bronze)
Details and Dimensions
| Height | 14" |
| Width | 8" |
| Number of Bulbs | 1 |
| Bulb Type | E26 Medium Base |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Voltage | 120V |
| ADA Compliant | Yes |
| Construction | Brass |
| Weight | 6 lbs |
| Energy Star | No |


