X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hudson Valley Lighting HUD7822HN "Orchard Park" Linear Pendant

Item: HUD7822HN
Finish: Historic Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 29"
Width 50-1/4"
Length 12-1/2"
Overall Height 77"
Canopy Size 5'' Diameter
Number of Bulbs 3
Bulb Type Medium
Lamp Type E26
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Opal
Shade Material Glass
Downrod Length (1) 3'', (1) 6'', (1) 12'', (2) 18''
Weight 32 lbs
Energy Star No