Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Hudson Valley Lighting HUD772OB "Monroe" Swing Arm Lamp

Item: HUD772OB
Finish: Old Bronze
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 14-3/4"
Width 6"
Extension From Wall 24"
Backplate Dimension 6-1/4'' x 3''
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Glossy Opal
Shade Material Glass