Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hudson Valley Lighting HUD7712HN "Orchard Park" Linear Pendant

Item: HUD7712HN
Finish: Historic Nickel
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $2,088.00

Price: $1,392.70 (Pricing is for Historic Nickel)

Details and Dimensions

Height 33"
Width 46"
Length 14-1/2"
Overall Height 82"
Canopy Size 5'' Diameter
Number of Bulbs 2
Bulb Type Medium
Lamp Type E26
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Shade Off White Faux Silk
Shade Material Fabric
Shade Dimension 14-1/2'' W x 10'' H
Shade Included Yes
Downrod Length (1) 6'', (1) 12'', (2) 18''
Weight 22 lbs
Energy Star No