X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hudson Valley Lighting HUD7711HN "Orchard Park" Drum Pendant

Item: HUD7711HN
Finish: Historic Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $804.00

Price: $536.27 (Pricing is for Historic Nickel)



Details and Dimensions

Height 23"
Width 14-1/2"
Overall Height 72-1/2"
Canopy Size 5'' Diameter
Number of Bulbs 1
Bulb Type E26 Medium Base
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Shade Off White Faux Silk
Shade Material Fabric
Shade Dimension 14-1/2'' W x 10'' H
Shade Included Yes
Downrod Length (1) 6'', (1) 12'', (2) 18''
Voltage 120V
Weight 8 lbs
Energy Star No
Lighting Direction Down Light