X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hudson Valley Lighting HUD7701HN "Orchard Park" 1 Bulb Wall Sconce

Item: HUD7701HN
Finish: Historic Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $450.00

Price: $300.15 (Pricing is for Historic Nickel)



Details and Dimensions

Height 12"
Width 6"
Extension From Wall 8"
Backplate Dimension 5'' Diameter
Number of Bulbs 1
Bulb Type E12 Candlelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Lighting Direction Up Light
Mounting Options Up Light
Shade Off White Faux Silk
Shade Material Fabric
Shade Dimension 6'' W x 5-1/2'' H
Shade Included Yes
Voltage 120V
Weight 3 lbs