Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hudson Valley Lighting HUD761OB "Monroe" 1 Bulb Wall Sconce

Item: HUD761OB
Finish: Old Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $801.00

Price: $534.27 (Pricing is for Old Bronze)

Details and Dimensions

Height 11"
Width 6"
Extension From Wall 12-1/2"
Backplate Dimension 6-1/4'' x 3''
Number of Bulbs 1
Bulb Type Medium
Lamp Type E26
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 75 W
Lighting Direction Down Light
Mounting Options Down Light
Weight 6 lbs