Hudson Valley Lighting HUD7315PN "Haverhill" Down Light Pendant
| Item: | HUD7315PN |
| Finish: | Polished Nickel |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $650.33 (Pricing is for Polished Nickel)
Details and Dimensions
| Height | 23-1/2" |
| Width | 16-1/2" |
| Number of Bulbs | 1 |
| Bulb Type | E26 Medium Base |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| ADA Compliant | Yes |
| Construction | Brass |
| Weight | 30 lbs |
| Energy Star | No |


