Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Hudson Valley Lighting HUD7315OB "Haverhill" Down Light Pendant

Item: HUD7315OB
Finish: Old Bronze
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 23-1/2"
Width 16-1/2"
Overall Height 80"
Canopy Size 5-1/4'' Diameter
Number of Bulbs 1
Bulb Type Medium
Lamp Type E26
Max. Wattage Per Bulb 300 W
Total Fixture Wattage 300 W
Glass Type Clear / Prismatic
Shade Material Glass
Shade Dimension 14-1/2'' W x 11'' H
Shade Included Yes
Downrod Quantity 5
Downrod Length "(1) 3'', (1) 6'', (1) 12'', (2) 18''"
Voltage 120V
Construction Brass
Weight 30 lbs