X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hudson Valley Lighting HUD7311OB "Haverhill" Down Light Pendant

Item: HUD7311OB
Finish: Old Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $771.00

Price: $514.26 (Pricing is for Old Bronze)



Details and Dimensions

Height 19-1/2"
Width 12"
Number of Bulbs 1
Bulb Type Medium
Lamp Type E26
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Weight 16 lbs
Energy Star No