Back to Search Results
Ferguson.com Home
>
Energy Star
>
Ceiling Lighting
> Hudson Valley Lighting
>
HUD7308SN
Hudson Valley Lighting HUD7308SN "Haverhill" Mini Pendant
| Item: | HUD7308SN |
| Finish: | Satin Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $319.16 (Pricing is for Satin Nickel)
Details and Dimensions
| Height | 17-1/2" |
| Width | 8" |
| Number of Bulbs | 1 |
| Bulb Type | E26 Medium Base |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| ADA Compliant | Yes |
| Construction | Brass |
| Weight | 9 lbs |
| Energy Star | No |


