Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hudson Valley Lighting HUD7308PN "Haverhill" Mini Pendant

Item: HUD7308PN
Finish: Polished Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $513.00

Price: $342.17 (Pricing is for Polished Nickel)

Details and Dimensions

Height 17-1/2"
Width 8"
Number of Bulbs 1
Bulb Type Medium
Lamp Type E26
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
ADA Compliant Yes
Construction Brass
Weight 9 lbs
Energy Star No