Back to Search Results
Ferguson.com Home
>
Energy Star
>
Ceiling Lighting
> Hudson Valley Lighting
>
HUD7301SN
Hudson Valley Lighting HUD7301SN "Haverhill" 1 Bulb Wall Sconce
| Item: | HUD7301SN |
| Finish: | Satin Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $250.13 (Pricing is for Satin Nickel)
Details and Dimensions
| Height | 10" |
| Width | 8" |
| Extension From Wall | 9-1/2" |
| Backplate Dimension | 5-1/2 dia. |
| Number of Bulbs | 1 |
| Bulb Type | E26 Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Lighting Direction | Down Light |
| Mounting Options | Down Light |
| Glass Type | Clear Prismatic |
| Shade Material | Glass |
| Weight | 7 lbs |


