X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hudson Valley Lighting HUD7301OB "Haverhill" 1 Bulb Wall Sconce

Item: HUD7301OB
Finish: Old Bronze
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 10"
Width 8"
Extension From Wall 9-1/2"
Backplate Dimension 5-1/2 dia.
Number of Bulbs 1
Bulb Type Medium
Lamp Type E26
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Down Light
Mounting Options Down Light
Glass Type Clear Prismatic
Shade Material Glass
Weight 7 lbs