X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hudson Valley Lighting HUD6921PB "Newport" Swing Arm Lamp

Item: HUD6921PB
Finish: Polished Brass
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 15"
Width 11"
Extension From Wall 19-1/2"
Backplate Dimension 4-3/4'' Diameter
Number of Bulbs 1
Bulb Type Medium
Lamp Type E26
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 75 W
Lighting Direction Up Light
Mounting Options Up Light
Shade Off White Faux Silk
Shade Material Fabric
Shade Dimension 11'' W x 8-1/2'' H
Shade Included Yes
Switch Type Hi-Lo
Weight 7 lbs
Includes (2) 12'' Cord Covers