Hudson Valley Lighting HUD6802AGB "Newport" Multi Bulb Wall Sconce
| Item: | HUD6802AGB |
| Finish: | Aged Brass |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $300.15 (Pricing is for Aged Brass)
Details and Dimensions
| Height | 13" |
| Width | 14" |
| Extension From Wall | 6-1/2" |
| Backplate Dimension | 2-1/2'' W x 5'' H |
| Number of Bulbs | 2 |
| Bulb Type | E12 Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 120 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Shade | Off White Faux Silk |
| Shade Material | Fabric |
| Shade Dimension | 5-1/2'' W x 3-1/2'' H |
| Shade Included | Yes |
| Weight | 4 lbs |


