X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hudson Valley Lighting HUD654PC "Kent" 4 or more Bulb Bathroom Light

Item: HUD654PC
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 9"
Width 24"
Extension From Wall 5"
Backplate Dimension "4-1/4"" W X 5"" H"
Number of Bulbs 4
Bulb Type Medium
Lamp Type E26
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Mounting Options Up/Down Light
Glass Type Opal
Suitable Installation Damp
Voltage 120V
Weight 10 lbs