X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hudson Valley Lighting HUD6521OB "New Canaan" Outdoor Hanging Lantern

Item: HUD6521OB
Finish: Old Bronze
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 15"
Width 6-1/2"
Length 57"
Overall Height 72"
Canopy Size 5-1/2'' Diameter
Number of Bulbs 1
Bulb Type Medium
Lamp Type A19
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Opal
Shade Material Glass
Downrod Length (1) 3'', (1) 6'', (1) 12'', (2) 18''
Voltage 120V
Weight 11 lbs