X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hudson Valley Lighting HUD6472OB "Oxford" Multi Bulb Wall Sconce

Item: HUD6472OB
Finish: Old Bronze
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 12"
Width 10"
Extension From Wall 5-1/4"
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Clear
Shade Material Glass
Voltage 120V
Weight 11 lbs