X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hudson Valley Lighting HUD6313AGB "Chatham" Semi Flush Mount Ceiling Light

Item: HUD6313AGB
Finish: Aged Brass
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 16-1/2"
Width 16"
Diameter 16"
Canopy Size 5'' Diameter
Number of Bulbs 3
Bulb Type Medium
Lamp Type E26
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Opal
Shade Material Glass
Suitable Installation Dry
Weight 11 lbs