X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hudson Valley Lighting HUD6304AGB "Chatham" 4 or more Bulb Bathroom Light

Item: HUD6304AGB
Finish: Aged Brass
Online Availability: Please call for availability.
Select Finish:

List Price: $1,122.00

Price: $748.37 (Pricing is for Aged Brass)



Details and Dimensions

Height 10"
Width 28-3/4"
Extension From Wall 6-1/4"
Backplate Dimension 5'' Diameter
Number of Bulbs 4
Bulb Type Medium
Lamp Type A19
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Glass Type Opal
Shade Material Glass
Voltage 120V
Weight 12 lbs
Additional Information May Only Be Used As Uplight When Using The Decorative Ring