X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hudson Valley Lighting HUD6301AGB "Chatham" 1 Bulb Wall Sconce

Item: HUD6301AGB
Finish: Aged Brass
Online Availability: Please call for availability.
Select Finish:

List Price: $402.00

Price: $268.13 (Pricing is for Aged Brass)



Details and Dimensions

Height 10"
Width 5"
Extension From Wall 6-1/4"
Backplate Dimension 5'' Diameter
Number of Bulbs 1
Bulb Type Medium
Lamp Type A19
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Opal
Shade Material Glass
Voltage 120V
Weight 4 lbs