Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Hudson Valley Lighting HUD4722AN "Exeter" Mini Pendant

Item: HUD4722AN
Finish: Antique Nickel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 13-1/2"
Width 8"
Number of Bulbs 1
Bulb Type Medium
Lamp Type E26
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
ADA Compliant Yes
Construction Brass
Weight 5 lbs