X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hudson Valley Lighting HUD4664PN "Hartsdale" 4 or more Bulb Bathroom Light

Item: HUD4664PN
Finish: Polished Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 6-1/4"
Width 26"
Extension From Wall 4"
Backplate Dimension 4-1/2'' W x 5-1/4'' H
Number of Bulbs 4
Bulb Type Xenon
Lamp Type G9 Wedgebase
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 300 W
Glass Type Clear Organic Textured
Shade Material Glass
Shade Included Yes
Voltage 120V
ADA Compliant Yes