X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hudson Valley Lighting HUD4621SN "Winslow" Mini Pendant

Item: HUD4621SN
Finish: Satin Nickel
Online Availability: Please call for availability.
Select Finish:

List Price: $321.00

Price: $214.11 (Pricing is for Satin Nickel)



Details and Dimensions

Height 10-1/2"
Width 6"
Number of Bulbs 1
Bulb Type Medium
Lamp Type E26
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 75 W
Weight 3 lbs
Energy Star No