X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hudson Valley Lighting HUD4601SN "Winslow" 1 Bulb Wall Sconce

Item: HUD4601SN
Finish: Satin Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $297.00

Price: $198.10 (Pricing is for Satin Nickel)



Details and Dimensions

Height 9"
Width 6"
Extension From Wall 8"
Backplate Dimension 5'' dia.
Number of Bulbs 1
Bulb Type Medium
Lamp Type E26
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 75 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Shade Off White Faux Silk
Shade Material Silk
Suitable Installation Damp
Weight 3 lbs