X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hudson Valley Lighting HUD4503PN "Weston" 3 Bulb Bathroom Light

Item: HUD4503PN
Finish: Polished Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 10"
Width 25"
Extension From Wall 7"
Backplate Dimension 5-1/4'' Diameter
Number of Bulbs 3
Bulb Type Medium
Lamp Type E26
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Mounting Options Up/Down Light
Glass Type Opal
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Weight 9 lbs