Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hudson Valley Lighting HUD4445PC "Milford" 4 or more Bulb Bathroom Light

Item: HUD4445PC
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $642.00

Price: $428.21 (Pricing is for Polished Chrome)

Details and Dimensions

Height 6-1/2"
Width 30"
Extension From Wall 5-1/4"
Backplate Dimension 4-1/2 x 4-1/2
Number of Bulbs 5
Bulb Type Halogen
Lamp Type G9 Wedgebase
Bulb(s) Included Yes
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 375 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Opal
Shade Material Glass
Eco-Friendly Energy Star
Suitable Installation Damp
Voltage 120V
Weight 13 lbs