Back to Search Results
Ferguson.com Home
>
Faucets
>
Single Handle Shower Faucets
> Hudson Valley Lighting
>
HUD4442SN
Hudson Valley Lighting HUD4442SN "Milford" 2 Bulb Bathroom Light
| Item: | HUD4442SN |
| Finish: | Satin Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $179.09 (Pricing is for Satin Nickel)
Details and Dimensions
| Height | 6-1/2" |
| Width | 12" |
| Extension From Wall | 5-1/4" |
| Backplate Dimension | "4"" W X 4"" H" |
| Number of Bulbs | 2 |
| Bulb Type | G9 Halogen Wedgebase |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 75 W |
| Total Fixture Wattage | 150 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Glass Type | Opal |
| Suitable Installation | Damp |
| Voltage | 120V |
| Weight | 6 lbs |


