X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hudson Valley Lighting HUD4208SN "Beacon" Semi Flush Mount Ceiling Light

Item: HUD4208SN
Finish: Satin Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $1,044.00

Price: $696.35 (Pricing is for Satin Nickel)



Details and Dimensions

Height 10-3/4"
Width 18"
Diameter 18"
Number of Bulbs 1
Bulb Type Medium
Lamp Type E26
Bulb(s) Included No
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Glass Type Opal
Suitable Installation Damp
Weight 35 lbs