Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hudson Valley Lighting HUD4205SN "Beacon" Semi Flush Mount Ceiling Light

Item: HUD4205SN
Finish: Satin Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $771.00

Price: $514.26 (Pricing is for Satin Nickel)

Details and Dimensions

Height 9-1/2"
Width 15"
Diameter 15"
Number of Bulbs 1
Bulb Type Medium
Lamp Type E26
Bulb(s) Included No
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Glass Type Opal
Suitable Installation Damp
Weight 10 lbs