Back to Search Results
Ferguson.com Home
>
Wall Sconces
>
Multi Bulb Wall Sconces
> Hudson Valley Lighting
>
HUD4033PN
Hudson Valley Lighting HUD4033PN "Menlo Park" Mini Chandelier
| Item: | HUD4033PN |
| Finish: | Polished Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $700.35 (Pricing is for Polished Nickel)
Details and Dimensions
| Height | 17-1/2" |
| Width | 20" |
| Diameter | 20" |
| Number Of Tiers | 1 |
| Number of Bulbs | 3 |
| Bulb Type | E12 Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 180 W |
| Glass Type | Off White Faux Silk |
| Shade Material | Fabric |
| Suitable Installation | Dry |
| Weight | 10 lbs |
| Voltage | 120V |


