X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hudson Valley Lighting HUD3825SN "Winslow" Down Light Pendant

Item: HUD3825SN
Finish: Satin Nickel
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $642.00

Price: $214.11 (Pricing is for Satin Nickel )




Details and Dimensions

Height 14-1/4"
Width 14-1/2"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Glass Type White
Shade Material Glass
Voltage 120V
ADA Compliant Yes
Construction Brass
Weight 13 lbs
Energy Star No
Lamp Type E26