X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hudson Valley Lighting HUD3815SN "Winslow" Semi Flush Mount Ceiling Light

Item: HUD3815SN
Finish: Satin Nickel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 8-1/2"
Width 14-1/2"
Diameter 14-1/2"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included Yes
Max. Wattage Per Bulb 60 W
Glass Type White
Shade Material Glass
Voltage 120V