Hudson Valley Lighting HUD3421PN "Windham" Mini Pendant
| Item: | HUD3421PN |
| Finish: | Polished Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $179.09 (Pricing is for Polished Nickel )
Details and Dimensions
| Height | 11-3/4" |
| Width | 5" |
| Overall Height | 65-3/4" |
| Number of Bulbs | 1 |
| Bulb Type | E26 Medium Base |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Frosted |
| Shade Material | Glass |
| Voltage | 120V |
| ADA Compliant | Yes |
| Construction | Brass |
| Weight | 5 lbs |
| Energy Star | No |


