X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hudson Valley Lighting HUD3413SN "Windham" Mini Chandelier

Item: HUD3413SN
Finish: Satin Nickel
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 12-3/4"
Width 15"
Diameter 15"
Number Of Tiers 1
Number of Bulbs 3
Bulb Type Medium
Lamp Type E26
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Opal
Shade Material Glass
Suitable Installation Damp
Weight 10 lbs
Voltage 120V