Back to Search Results
Ferguson.com Home
>
Energy Star
>
Ceiling Lighting
> Hudson Valley Lighting
>
HUD3413OB
Hudson Valley Lighting HUD3413OB "Windham" Mini Chandelier
| Item: | HUD3413OB |
| Finish: | Old Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $350.18 (Pricing is for Old Bronze )
Details and Dimensions
| Height | 12-3/4" |
| Width | 15" |
| Diameter | 15" |
| Number Of Tiers | 1 |
| Number of Bulbs | 3 |
| Bulb Type | E26 Medium Base |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 300 W |
| Glass Type | Opal |
| Shade Material | Glass |
| Suitable Installation | Damp |
| Weight | 10 lbs |
| Voltage | 120V |


