X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hudson Valley Lighting HUD3401SN "Windham" 1 Bulb Wall Sconce

Item: HUD3401SN
Finish: Satin Nickel
Online Availability: Please call for availability.
Select Finish:

List Price: $240.00

Price: $160.08 (Pricing is for Satin Nickel )



Details and Dimensions

Height 9-3/4"
Width 5-1/4"
Extension From Wall 6-1/4"
Backplate Dimension 5-1/4
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included Yes
Max. Wattage Per Bulb 100 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Opal Frosted
Shade Material Glass
Voltage 120V