X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hudson Valley Lighting HUD2921PN "Rockford" Outdoor Hanging Lantern

Item: HUD2921PN
Finish: Polished Nickel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 13-1/2"
Width 9"
Overall Height 70-1/2"
Canopy Size 5-1/2'' Diameter
Number of Bulbs 1
Bulb Type Medium
Lamp Type E26
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Opal
Shade Material Glass
Downrod Length (1) 3'', (1) 6'', (1) 12'', (2) 18''
Suitable Installation Wet
Weight 9 lbs