X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hudson Valley Lighting HUD2623SN "Randolph" Down Light Pendant

Item: HUD2623SN
Finish: satin nickel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $1,122.00

Price: $748.37 (Pricing is for satin nickel)



Details and Dimensions

Height 21-1/2"
Width 13"
Overall Height 75-1/2"
Canopy Size 5-1/4'' Diameter
Number of Bulbs 1
Bulb Type Medium
Lamp Type E26
Bulb(s) Included No
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Glass Type Opal
Shade Material Glass
Downrod Length (1) 3'', (1) 6'', (1) 12'', (2) 18''
Suitable Installation Dry
Voltage 120V
Construction Brass
Weight 32 lbs