Back to Search Results
Ferguson.com Home
>
Faucets
>
Single Handle Shower Faucets
> Hudson Valley Lighting
>
HUD2244SN
Hudson Valley Lighting HUD2244SN "Lakeland" 4 or more Bulb Bathroom Light
| Item: | HUD2244SN |
| Finish: | Satin Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $499.25 (Pricing is for Satin Nickel )
Details and Dimensions
| Height | 8" |
| Width | 29-1/4" |
| Extension From Wall | 7-1/4" |
| Backplate Dimension | "4-1/2"" W X 6-1/2"" H" |
| Number of Bulbs | 4 |
| Bulb Type | E26 Medium Base |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 400 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Clear Outside/Frosted Inside |
| Shade Material | Glass |
| Suitable Installation | Damp |
| Voltage | 120V |
| Weight | 14 lbs |


