Back to Search Results
Ferguson.com Home
>
Faucets
>
Wall Mount Bathroom Sink Faucets
> Hudson Valley Lighting
>
HUD2241SN
Hudson Valley Lighting HUD2241SN "Lakeland" 1 Bulb Wall Sconce
| Item: | HUD2241SN |
| Finish: | Satin Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $199.10 (Pricing is for Satin Nickel )
Details and Dimensions
| Height | 8" |
| Width | 5" |
| Extension From Wall | 7-1/4" |
| Backplate Dimension | 6-1/2'' x 4-1/2'' |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 100 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Frosted |
| Shade Material | Glass |
| Voltage | 120V |


