X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hudson Valley Lighting HUD2212HB "Pelham" Down Light Pendant

Item: HUD2212HB
Finish: Historic Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $1,446.00

Price: $964.48 (Pricing is for Historic Bronze)




Details and Dimensions

Height 25"
Width 14"
Overall Height 73"
Canopy Size 6'' Diameter
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Shade Material Metal
Downrod Length (1) 6'', (1) 12'', (2) 18''
Suitable Installation Dry
Voltage 120V
Construction Brass
Weight 38 lbs
Lamp Type E26
Lighting Direction Down Light