X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hudson Valley Lighting HUD2131PB "Newport" 1 Bulb Wall Sconce

Item: HUD2131PB
Finish: Polished Brass
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 14-1/2"
Width 4-1/2"
Extension From Wall 5-1/4"
Backplate Dimension 9-1/4'' x 2-1/2''
Number of Bulbs 1
Bulb Type Candelabra
Lamp Type E12
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Clear
Shade Material Glass
Weight 5 lbs